
Widespread Lavatory Faucet in English Bronze (Discontinued)
- Mfr # 1640/07
- Zoro # G9054736
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1640/07
Zoro #
G9054736
UPC #
760724824534
Country of Origin
United States
Dimensions
Height
2.98
Length
8
Faucet Center Size
8
Maximum Deck Thickness
1.7
Faucet Connection Size
0.5
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
7.95
Finish
English Bronze
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Faucet Valve Type
WS Valve
Drain type
Pop-up drain with tailpiece
Handle Included
Yes
Faucet Mount
Deck Mounted
Drain included
Yes
Faucet Material
Brass
Valve Body Material
Brass
Faucet Connection
NPT
Description
Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.