Shop NEWPORT BRASS

Widespread Lavatory Faucet in Flat Black

  • Mfr # 3130-56

  • Zoro # G8989916


product price:  $1,148.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3130-56
Zoro #
G8989916
UPC #
709180031827
Country of Origin
United States

Dimensions

Height
4.22
Length
8
Handle Length (in)
3
Maximum Deck Thickness
1.75
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
5.6
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Finish
Flat Black
Faucet Material
Brass
Drain included
Yes
Valve Body Material
Brass
Drain type
Pop-up drain with tailpiece
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Connection
NPT

Description

Widespread Lavatory Faucet in Flat Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.