Zoro Homepage

Widespread Lavatory Faucet in Forever Brass (Pvd)

  • Mfr # 1200-01

  • Zoro # G9087724


product price: $1,084.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200-01
Zoro #
G9087724
UPC #
760724012283
Country of Origin
United States

Dimensions

Height
3
Length
8
Faucet Connection Size
0.5
Faucet Center Size
8
Maximum Deck Thickness
1.33

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
7.25
Finish
Forever Brass (PVD)
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Deck Mounted
Drain type
Pop-up drain with tailpiece
Valve Body Material
Brass
Drain included
Yes

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, available in 28 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.