This item is Discontinued.

Newport Brass Widespread Lavatory Faucet in Forever Brass (Pvd) 1680/01

Widespread Lavatory Faucet in Forever Brass (Pvd) (Discontinued)

  • Mfr # 1680/01
  • Zoro # G9071965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1680/01
Zoro #
G9071965
UPC #
760724826774
Country of Origin
United States

Dimensions

Width
12
Length
18
Height
13

Details

ADA Compliant
No
Weight
8.75

Description

Widespread Lavatory Faucet in Forever Brass (Pvd)

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.