Widespread Lavatory Faucet in Forever Brass (Pvd)

  • Mfr # 2460-01

  • Zoro # G9037342


product price: $1,212.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2460-01
Zoro #
G9037342
UPC #
760724184638
Country of Origin
United States

Dimensions

Height
6.88
Length
8
Handle Length (in)
2.53
Faucet Center Size
8
Faucet Connection Size
0.5
Maximum Deck Thickness
1.5

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
7.55
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Finish
Forever Brass (PVD)
Faucet Valve Type
WS Valve
Drain type
Pop-up drain with tailpiece
Drain included
Yes
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Valve Body Material
Brass
Handle Included
Yes

Description

Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.