Widespread Lavatory Faucet in Forever Brass (Pvd)

  • Mfr # 2480-01

  • Zoro # G9000942


product price: $1,148.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2480-01
Zoro #
G9000942
UPC #
760724391470
Country of Origin
United States

Dimensions

Height
9.44
Length
8
Faucet Connection Size
0.5
Handle Length (in)
2.56
Faucet Center Size
8
Maximum Deck Thickness
2

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
6.6
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Finish
Forever Brass (PVD)
Faucet Material
Brass
Faucet Valve Type
WS Valve
Handle Included
Yes
Drain included
Yes
Faucet Mount
Deck Mounted
Drain type
Pop-up drain with tailpiece
Faucet Connection
NPT
Valve Body Material
Brass

Description

Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.