Widespread Lavatory Faucet in Forever Brass (Pvd)

  • Mfr # 3100-01

  • Zoro # G9090174


product price: $1,148.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100-01
Zoro #
G9090174
UPC #
709180012871
Country of Origin
United States

Dimensions

Length
8
Height
9.44
Handle Length (in)
3
Faucet Center Size
8
Maximum Deck Thickness
2
Faucet Connection Size
0.5

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
6.6
Faucet Type
Widespread
Finish
Forever Brass (PVD)
Flow Rate (GPM)
1.2
Drain included
Yes
Faucet Material
Brass
Handle Included
Yes
Valve Body Material
Brass
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Drain type
Pop-up drain with tailpiece
Faucet Mount
Deck Mounted

Description

Widespread Lavatory Faucet in Forever Brass (Pvd)

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.