
Widespread Lavatory Faucet in Forever Brass (Pvd) (Discontinued)
- Mfr # 7200/01
- Zoro # G9035398
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7200/01
Zoro #
G9035398
UPC #
91388009150
Country of Origin
United States
Dimensions
Length
8
Height
6.08
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.14
Maximum Deck Thickness
1.14
Details
Number of Holes
3
ADA Compliant
Yes
Handle Material
Brass
Weight
6.85
Finish
Forever Brass (PVD)
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Drain type
Pop-up drain with tailpiece
Faucet Valve Type
WS Valve
Handle Included
No
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Material
Brass
Valve Body Material
Brass
Drain included
Yes
Description
Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.