
Widespread Lavatory Faucet in French Gold (Pvd)
Mfr # 2400-24A
Zoro # G9026912
product price: $1,405.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2400-24A
Zoro #
G9026912
UPC #
760724295372
Country of Origin
United States
Dimensions
Length
8
Height
6.93
Maximum Deck Thickness
1.5
Faucet Center Size
8
Handle Length (in)
2.53
Faucet Connection Size
0.5
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
8.05
Faucet Type
Widespread
Finish
French Gold (PVD)
Flow Rate (GPM)
1.2
Faucet Valve Type
WS Valve
Drain included
Yes
Faucet Connection
NPT
Handle Included
Yes
Drain type
Pop-up drain with tailpiece
Faucet Material
Brass
Valve Body Material
Brass
Faucet Mount
Deck Mounted
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.