Widespread Lavatory Faucet in French Gold (Pvd)

  • Mfr # 3100-24A

  • Zoro # G9062786


product price:  $1,381.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3100-24A
Zoro #
G9062786
UPC #
760724594390
Country of Origin
United States

Dimensions

Length
8
Height
9.44
Faucet Center Size
8
Maximum Deck Thickness
2
Faucet Connection Size
0.5
Handle Length (in)
3

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
6.6
Finish
French Gold (PVD)
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Faucet Valve Type
WS Valve
Drain included
Yes
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Material
Brass
Valve Body Material
Brass
Drain type
Pop-up drain with tailpiece
Handle Included
Yes

Description

Widespread Lavatory Faucet in French Gold (Pvd)

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.