
Widespread Lavatory Faucet in French Gold (Pvd)
Mfr # 3110-24A
Zoro # G9033833
product price:Â $1,330.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3110-24A
Zoro #
G9033833
UPC #
709180031636
Country of Origin
United States
Dimensions
Height
6.44
Length
8
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3
Maximum Deck Thickness
1.75
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
5.6
Finish
French Gold (PVD)
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Faucet Connection
NPT
Faucet Material
Brass
Drain type
Pop-up drain with tailpiece
Faucet Valve Type
WS Valve
Valve Body Material
Brass
Drain included
Yes
Handle Included
Yes
Faucet Mount
Deck Mounted
Description
Widespread Lavatory Faucet in French Gold (Pvd)
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.