Touch Activated Bathroom Sink Faucet W/ Tube Design, Single Hole, Vibrant Brushed Nickel, 1.2 gpm

  • Mfr # 77967-BN

  • Zoro # G201197230


product price:  $523.16
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Nickel
Mounting Type
Widespread
Faucet Type
Bathroom Sink Faucet
Spout Reach
6.3125 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77967-BN
Zoro #
G201197230
UPC #
885612748461
Country of Origin
Unknown

Dimensions

Height
10.67 in

Details

Finish
Vibrant Brushed Nickel
Mounting Type
Widespread
Faucet Type
Bathroom Sink Faucet
Spout Reach
6.3125 in
Body Material
Brass
Handle Material
Metal
Flow Rate
1.2 GPM
Valve Type
Ceramic Disc

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. Minimalist and statuesque, this Tube spout pairs with your choice of Components sink faucet handles for a personalized design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.