
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1220/14
Zoro #
G9014818
UPC #
760724637172
Country of Origin
United States
Dimensions
Length
8
Height
3.02
Faucet Connection Size
0.5
Faucet Center Size
8
Maximum Deck Thickness
1.33
Handle Length (in)
2.92
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
7.25
Finish
Gun Metal
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Valve Body Material
Brass
Faucet Material
Brass
Faucet Valve Type
WS Valve
Handle Included
Yes
Drain type
Pop-up drain with tailpiece
Drain included
Yes
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.