
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1230/14
Zoro #
G9046187
UPC #
760724463573
Country of Origin
United States
Dimensions
Length
8
Height
3.02
Faucet Center Size
8
Handle Length (in)
3.36
Faucet Connection Size
0.5
Maximum Deck Thickness
1.33
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
7.25
Finish
Gun Metal
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Faucet Connection
NPT
Faucet Material
Brass
Valve Body Material
Brass
Drain type
Pop-up drain with tailpiece
Handle Included
Yes
Drain included
Yes
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.