
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2490/14
Zoro #
G9059602
UPC #
760724435969
Country of Origin
United States
Dimensions
Height
7.09
Length
8
Maximum Deck Thickness
2
Handle Length (in)
2.56
Faucet Center Size
8
Faucet Connection Size
0.5
Details
Number of Holes
3
ADA Compliant
Yes
Finish
Gun Metal
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
7.05
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Valve Body Material
Brass
Drain included
Yes
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Drain type
Pop-up drain with tailpiece
Description
As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.