Newport Brass
Widespread Lavatory Faucet in Gun Metal (Discontinued)
- Mfr # 990/14
- Zoro # G8941564
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Newport Brass
- MFR # 990/14
- Zoro # G8941564
- UPC # 760724163695
- Country of Origin United States
- Category Widespread Bathroom Faucets
Dimensions
Height | 11.55 |
Length | 8 |
Faucet Connection Size | 0.5 |
Faucet Center Size | 8 |
Handle Length (in) | 2.38 |
Maximum Deck Thickness | 1.53 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Gun Metal |
Handle Type | Cross |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 3.6 |
Faucet Type | Widespread |
Flow Rate (GPM) | 1.2 |
Handle Included | Yes |
Drain included | Yes |
Faucet Connection | NPT |
Valve Body Material | Brass |
Faucet Material | Brass |
Faucet Mount | Deck Mounted |
Faucet Valve Type | WS Valve |
Drain type | Pop-up drain with tailpiece |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.