This item is Discontinued.

Newport Brass Widespread Lavatory Faucet in Oil Rubbed Bronze 1040/10B

Widespread Lavatory Faucet in Oil Rubbed Bronze (Discontinued)

  • Mfr # 1040/10B
  • Zoro # G9083052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040/10B
Zoro #
G9083052
UPC #
760724012498
Country of Origin
United States

Dimensions

Height
3
Length
18
Width
12

Details

ADA Compliant
No
Weight
7.75

Description

Widespread Lavatory Faucet in Oil Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.