Widespread Lavatory Faucet in Oil Rubbed Bronze

  • Mfr # 2540-10B

  • Zoro # G8927415


product price:  $1,339.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2540-10B
Zoro #
G8927415
UPC #
760724397205
Country of Origin
United States

Dimensions

Length
8
Height
3.46
Handle Length (in)
2.56
Faucet Connection Size
0.5
Maximum Deck Thickness
1.5
Faucet Center Size
8

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
9
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Finish
Oil Rubbed Bronze
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Valve Body Material
Brass
Handle Included
Yes
Faucet Connection
NPT
Faucet Material
Brass
Drain type
Pop-up drain with tailpiece
Drain included
Yes

Description

Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.