Widespread Lavatory Faucet in Oil Rubbed Bronze

  • Mfr # 2950-10B

  • Zoro # G8989943


product price:  $1,498.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2950-10B
Zoro #
G8989943
UPC #
709180021750
Country of Origin
United States

Dimensions

Length
8
Height
9.5
Faucet Connection Size
0.5
Faucet Center Size
8
Maximum Deck Thickness
1.51
Handle Length (in)
2.88

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
7.1
Faucet Type
Widespread
Finish
Oil Rubbed Bronze
Flow Rate (GPM)
1.2
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Drain type
Pop-up drain with tailpiece
Drain included
Yes
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Material
Brass
Valve Body Material
Brass

Description

The Tyler TM Bath Collection balances a unique style between artistry and inspiration taken from industrial elements. This makes it equally at home in a classic setting or urban environment. The handles are a forged 3-spoke hub design and feature a bold frame paired well with a beautiful bent tube spout.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.