
Widespread Lavatory Faucet in Oil Rubbed Bronze (Discontinued)
- Mfr # 7000/10B
- Zoro # G9030333
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000/10B
Zoro #
G9030333
UPC #
91388201097
Country of Origin
United States
Dimensions
Height
3.42
Length
8
Faucet Center Size
8
Maximum Deck Thickness
1.2
Handle Length (in)
3.14
Faucet Connection Size
0.5
Details
Number of Holes
3
ADA Compliant
Yes
Handle Material
Brass
Weight
6
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Finish
Oil Rubbed Bronze
Faucet Valve Type
WS Valve
Valve Body Material
Brass
Drain included
Yes
Drain type
Pop-up drain with tailpiece
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Deck Mounted
Handle Included
No
Description
Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.