This item is Discontinued.

Newport Brass Widespread Lavatory Faucet in Oil Rubbed Bronze 7200/10B

Widespread Lavatory Faucet in Oil Rubbed Bronze (Discontinued)

  • Mfr # 7200/10B
  • Zoro # G8931432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7200/10B
Zoro #
G8931432
UPC #
91388009167
Country of Origin
United States

Dimensions

Height
6.08
Length
8
Maximum Deck Thickness
1.14
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.14

Details

Number of Holes
3
ADA Compliant
Yes
Handle Material
Brass
Weight
6.85
Finish
Oil Rubbed Bronze
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Handle Included
No
Valve Body Material
Brass
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Drain included
Yes
Faucet Material
Brass
Drain type
Pop-up drain with tailpiece
Faucet Mount
Deck Mounted

Description

Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.