
Widespread Lavatory Faucet in Oil Rubbed Bronze, Hand Relieved (Discontinued)
- Mfr # 1020/ORB
- Zoro # G9014328
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1020/ORB
Zoro #
G9014328
UPC #
760724215677
Country of Origin
United States
Dimensions
Length
8
Height
6.14
Faucet Center Size
8
Faucet Connection Size
0.5
Maximum Deck Thickness
1.2
Handle Length (in)
3.34
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
7.65
Finish
Oil Rubbed Bronze - Hand Relieved
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Valve Body Material
Brass
Drain included
Yes
Drain type
Pop-up drain with tailpiece
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
WS Valve
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.