This item is Discontinued.

Newport Brass Widespread Lavatory Faucet in Oil Rubbed Bronze, Hand Relieved 1090/ORB

Widespread Lavatory Faucet in Oil Rubbed Bronze, Hand Relieved (Discontinued)

  • Mfr # 1090/ORB
  • Zoro # G8989986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1090/ORB
Zoro #
G8989986
UPC #
760724223726
Country of Origin
United States

Dimensions

Length
8
Height
6.7
Faucet Center Size
8
Maximum Deck Thickness
1.26
Handle Length (in)
2.88
Faucet Connection Size
0.5

Details

Number of Holes
3
ADA Compliant
Yes
Finish
Oil Rubbed Bronze - Hand Relieved
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
8.5
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Handle Included
Yes
Faucet Connection
NPT
Drain type
Pop-up drain with tailpiece
Drain included
Yes
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Mount
Deck Mounted
Valve Body Material
Brass

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.