Shop NEWPORT BRASS
See all product information
Create Account
Widespread Lavatory Faucet in Polished Brass Uncoated (Living)
Mfr # 2450-03N
Zoro # G8977212
product price: $1,212.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2450-03N
Zoro #
G8977212
UPC #
760724300328
Country of Origin
United States
Dimensions
Height
6.89
Length
8
Handle Length (in)
3.3
Maximum Deck Thickness
1.5
Faucet Center Size
8
Faucet Connection Size
0.5
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
8.95
Faucet Type
Widespread
Finish
Uncoated Polished Brass (Living, non-returnable)
Flow Rate (GPM)
1.2
Faucet Mount
Deck Mounted
Drain included
Yes
Faucet Material
Brass
Faucet Connection
NPT
Valve Body Material
Brass
Drain type
Pop-up drain with tailpiece
Faucet Valve Type
WS Valve
Handle Included
Yes
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.