Widespread Lavatory Faucet in Polished Brass Uncoated (Living)

  • Mfr # 2540-03N

  • Zoro # G9089176


product price:  $1,339.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2540-03N
Zoro #
G9089176
UPC #
760724396932
Country of Origin
United States

Dimensions

Height
3.46
Length
8
Handle Length (in)
2.56
Faucet Connection Size
0.5
Faucet Center Size
8
Maximum Deck Thickness
1.5

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
9
Flow Rate (GPM)
1.2
Finish
Uncoated Polished Brass (Living, non-returnable)
Faucet Type
Widespread
Faucet Valve Type
WS Valve
Valve Body Material
Brass
Faucet Mount
Deck Mounted
Drain included
Yes
Handle Included
Yes
Faucet Connection
NPT
Drain type
Pop-up drain with tailpiece
Faucet Material
Brass

Description

Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.