Widespread Lavatory Faucet in Polished Brass Uncoated (Living)

  • Mfr # 3120-03N

  • Zoro # G9083183


product price:  $1,148.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3120-03N
Zoro #
G9083183
UPC #
709180007433
Country of Origin
United States

Dimensions

Length
8
Height
7.09
Faucet Connection Size
0.5
Handle Length (in)
3
Faucet Center Size
8
Maximum Deck Thickness
2

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
7.05
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Finish
Uncoated Polished Brass (Living, non-returnable)
Drain type
Pop-up drain with tailpiece
Valve Body Material
Brass
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain included
Yes
Faucet Connection
NPT

Description

Widespread Lavatory Faucet in Polished Brass Uncoated (Living)

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.