
Widespread Lavatory Faucet in Polished Brass Uncoated (Living)
Mfr # 920C-03N
Zoro # G9036396
product price: $1,069.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
920C-03N
Zoro #
G9036396
UPC #
709180005965
Country of Origin
United States
Dimensions
Length
8
Height
5.98
Faucet Center Size
8
Faucet Connection Size
0.5
Maximum Deck Thickness
1.33
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
6
Finish
Uncoated Polished Brass (Living, non-returnable)
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Drain type
Pop-up drain with tailpiece
Faucet Connection
NPT
Faucet Material
Brass
Valve Body Material
Brass
Drain included
Yes
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Valve Type
WS Valve
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.