Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Widespread Lavatory Faucet in Polished Chrome (Discontinued)

  • Mfr # 1680/26
  • Zoro # G9088878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1680/26
Zoro #
G9088878
UPC #
760724700029
Country of Origin
United States

Dimensions

Height
13
Width
12
Length
18

Details

Finish
POLISHED CHROME
Weight
8.75
Color
Silver
Item
Bathroom Faucet

Description

Widespread Lavatory Faucet in Polished Chrome

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.