
Widespread Lavatory Faucet in Polished Chrome (Discontinued)
- Mfr # 2520/26
- Zoro # G9087006
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2520/26
Zoro #
G9087006
UPC #
760724394341
Country of Origin
United States
Dimensions
Height
3.29
Length
8
Handle Length (in)
3
Faucet Connection Size
0.5
Maximum Deck Thickness
1.43
Faucet Center Size
8
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
7.45
Finish
Polished Chrome
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Faucet Valve Type
WS Valve
Drain included
Yes
Handle Included
Yes
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain type
Pop-up drain with tailpiece
Valve Body Material
Brass
Description
Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.