
Widespread Lavatory Faucet in Polished Chrome (Discontinued)
- Mfr # 2530/26
- Zoro # G8994037
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2530/26
Zoro #
G8994037
UPC #
760724395904
Country of Origin
United States
Dimensions
Height
3.29
Length
8
Faucet Connection Size
0.5
Handle Length (in)
2.76
Faucet Center Size
8
Maximum Deck Thickness
1.43
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
7.75
Flow Rate (GPM)
1.2
Finish
Polished Chrome
Faucet Type
Widespread
Handle Included
Yes
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Material
Brass
Drain type
Pop-up drain with tailpiece
Faucet Mount
Deck Mounted
Drain included
Yes
Valve Body Material
Brass
Description
Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.