Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Lavatory Faucet in Polished Chrome

  • Mfr # 3150-26

  • Zoro # G9005937


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3150-26
Zoro #
G9005937
UPC #
709180024683
Country of Origin
United States

Dimensions

Length
8
Height
3.8
Faucet Center Size
8
Handle Length (in)
2.88
Maximum Deck Thickness
1.39
Faucet Connection Size
0.5

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
8.38
Faucet Type
Widespread
Finish
Polished Chrome
Flow Rate (GPM)
1.2
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Drain included
Yes
Handle Included
Yes
Faucet Material
Brass
Drain type
Pop-up drain with tailpiece
Valve Body Material
Brass
Faucet Valve Type
WS Valve

Description

The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.