
Widespread Lavatory Faucet in Polished Chrome (Discontinued)
- Mfr # 8000/26
- Zoro # G9045225
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000/26
Zoro #
G9045225
UPC #
760724530534
Country of Origin
United States
Dimensions
Length
8
Height
6.09
Handle Length (in)
2.74
Faucet Center Size
8
Maximum Deck Thickness
1.7
Faucet Connection Size
0.5
Details
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
3
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Handle Included
Yes
Faucet Connection
NPT
Faucet Material
Brass
Faucet Valve Type
WS Valve
Valve Body Material
Brass
Drain type
Pop-up drain with tailpiece
Faucet Mount
Deck Mounted
Drain included
Yes
Description
Fairlynn is elegantly crafted with a Victorian era spout ideal for a more traditional bath environment. Evoking classic ideals and forms, the long, gently curved spout is accented by traditionally curved and detailed lever handles.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.