
Widespread Lavatory Faucet in Polished Chrome (Discontinued)
- Mfr # 8100/26
- Zoro # G9046074
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8100/26
Zoro #
G9046074
UPC #
760724530572
Country of Origin
United States
Dimensions
Length
8
Height
5.71
Handle Length (in)
3.25
Faucet Connection Size
0.5
Faucet Center Size
8
Maximum Deck Thickness
1.8
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
5
Faucet Type
Widespread
Finish
Polished Chrome
Flow Rate (GPM)
1.2
Faucet Valve Type
WS Valve
Drain type
Pop-up drain with tailpiece
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain included
Yes
Faucet Connection
NPT
Handle Included
Yes
Valve Body Material
Brass
Description
Rydder is a bold yet graceful transitional design that exudes architectural appeal. A square base curves gently to both handles and faucet. The slight curvature of the levers and spout create a charming and organic look.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.