Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass 3 Hole Bathroom Faucet, Polished Chrome 8200/26

3 Hole Bathroom Faucet, Polished Chrome (Discontinued)

  • Mfr # 8200/26
  • Zoro # G9030123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8200/26
Zoro #
G9030123
UPC #
760724530619
Country of Origin
United States

Dimensions

Length
9.29
Height
10.96
Faucet Connection Size
0.5
Handle Length (in)
2.17
Faucet Center Size
8
Maximum Deck Thickness
1.25

Details

Number of Holes
3
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Weight
3
Flow Rate (GPM)
1.2
Item
Bathroom Faucet
Faucet Type
Widespread
Standards
ADA Compliant
Color
Silver
Faucet Mount
Deck Mounted
Drain included
Yes
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Material
Brass
Drain type
Pop-up drain with tailpiece
Handle Included
Yes
Valve Body Material
Brass

Description

Bronwen features a simple yet sophisticated contemporary aesthetic that brings comfort and clarity to the bathroom & kitchen. Strong edges complement the spout’s smooth contours, making up this modern, architectural design.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.