Widespread Lavatory Faucet in Polished Gold (Pvd)

  • Mfr # 1000-24

  • Zoro # G8989925


product price:  $1,404.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000-24
Zoro #
G8989925
UPC #
760724000433
Country of Origin
United States

Dimensions

Length
8
Height
6.03
Faucet Center Size
8
Faucet Connection Size
0.5
Maximum Deck Thickness
1.45

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
3.1
Faucet Type
Widespread
Finish
Polished Gold (PVD)
Flow Rate (GPM)
1.2
Faucet Connection
NPT
Drain type
Pop-up drain with tailpiece
Drain included
Yes
Valve Body Material
Brass
Faucet Material
Brass
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Valve Type
WS Valve

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.