Widespread Lavatory Faucet in Polished Gold (Pvd)

  • Mfr # 1500-24

  • Zoro # G9044884


product price:  $1,405.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1500-24
Zoro #
G9044884
UPC #
760724819349
Country of Origin
United States

Dimensions

Length
8
Height
11.55
Maximum Deck Thickness
1.53
Faucet Connection Size
0.5
Handle Length (in)
3.01
Faucet Center Size
8

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
8.3
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Finish
Polished Gold (PVD)
Handle Included
Yes
Valve Body Material
Brass
Drain type
Pop-up drain with tailpiece
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Drain included
Yes
Faucet Valve Type
WS Valve

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.