
Widespread Lavatory Faucet in Polished Gold (Pvd) (Discontinued)
- Mfr # 880/24
- Zoro # G8993818
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
880/24
Zoro #
G8993818
UPC #
760724015536
Country of Origin
United States
Dimensions
Height
4.54
Length
8
Faucet Connection Size
0.5
Maximum Deck Thickness
1.2
Handle Length (in)
3.21
Faucet Center Size
8
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
3.46
Finish
Polished Gold (PVD)
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Drain included
Yes
Drain type
Pop-up drain with tailpiece
Valve Body Material
Brass
Faucet Material
Brass
Handle Included
Yes
Description
Marked by fluted textures and smooth surfaces Anise delivers an elegant and refined style to the modern home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.