Widespread Lavatory Faucet in Polished Nickel

  • Mfr # 2490-15

  • Zoro # G9012142


product price:  $1,148.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2490-15
Zoro #
G9012142
UPC #
760724393344
Country of Origin
United States

Dimensions

Length
8
Height
7.09
Maximum Deck Thickness
2
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
2.56

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
7.05
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Finish
Polished Nickel
Faucet Material
Brass
Drain type
Pop-up drain with tailpiece
Valve Body Material
Brass
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Drain included
Yes
Faucet Valve Type
WS Valve

Description

As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.