Widespread Lavatory Faucet in Polished Nickel

  • Mfr # 2520/15

  • Zoro # G8983713


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
7.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2520/15
Zoro #
G8983713
UPC #
760724394136
Country of Origin
United States

Dimensions

Length
8
Height
3.29
Faucet Connection Size
0.5 in
Handle Length (in)
3
Maximum Deck Thickness
1.43 in
Faucet Center Size
8

Details

Finish
Polished Nickel
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
7.45
Faucet Type
Widespread
Valve Body Material
Brass
Drain included
Yes
Faucet Valve Type
WS Valve
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT
Drain Type
Pop-up drain with tailpiece
Flow Rate - Maximum
1.2
Installation Type
Deck Mounted
Number of Mounting Holes
3

Description

Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.