
Widespread Lavatory Faucet in Polished Nickel (Discontinued)
- Mfr # 2530/15
- Zoro # G9018406
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2530/15
Zoro #
G9018406
UPC #
760724395690
Country of Origin
United States
Dimensions
Height
3.29
Length
8
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
2.76
Maximum Deck Thickness
1.43
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
7.75
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Finish
Polished Nickel
Drain type
Pop-up drain with tailpiece
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Drain included
Yes
Valve Body Material
Brass
Faucet Material
Brass
Faucet Valve Type
WS Valve
Description
Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.