Widespread Lavatory Faucet in Polished Nickel

  • Mfr # 3120-15

  • Zoro # G8981342


product price:  $1,148.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3120-15
Zoro #
G8981342
UPC #
760724594796
Country of Origin
United States

Dimensions

Height
7.09
Length
8
Handle Length (in)
3
Faucet Connection Size
0.5
Maximum Deck Thickness
2
Faucet Center Size
8

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
7.05
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Finish
Polished Nickel
Faucet Material
Brass
Drain included
Yes
Drain type
Pop-up drain with tailpiece
Valve Body Material
Brass
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Handle Included
Yes

Description

Widespread Lavatory Faucet in Polished Nickel

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.