
Widespread Lavatory Faucet in Polished Nickel (Discontinued)
- Mfr # 7200/15
- Zoro # G9100857
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7200/15
Zoro #
G9100857
UPC #
760724425700
Country of Origin
United States
Dimensions
Length
8
Height
6.08
Faucet Center Size
8
Handle Length (in)
3.14
Faucet Connection Size
0.5
Maximum Deck Thickness
1.14
Details
Number of Holes
3
ADA Compliant
Yes
Handle Material
Brass
Weight
6.85
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Finish
Polished Nickel
Valve Body Material
Brass
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Drain included
Yes
Drain type
Pop-up drain with tailpiece
Faucet Material
Brass
Handle Included
No
Faucet Valve Type
WS Valve
Description
Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.