
Widespread Lavatory Faucet in Polished Nickel (Discontinued)
- Mfr # 8300/15
- Zoro # G9021075
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8300/15
Zoro #
G9021075
UPC #
760724530633
Country of Origin
United States
Dimensions
Length
8
Height
4.92
Faucet Center Size
8
Maximum Deck Thickness
1.8
Faucet Connection Size
0.5
Handle Length (in)
3.02
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
4
Finish
Polished Nickel
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Valve Body Material
Brass
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Drain included
Yes
Handle Included
Yes
Drain type
Pop-up drain with tailpiece
Faucet Valve Type
WS Valve
Description
Prezlee offers architectural style with a brilliant combination of geometric elements balanced in perfect harmony. Its crisp squared profile has an enduring appeal designed for the 21st century.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.