Widespread Lavatory Faucet in Satin Brass (Pvd)

  • Mfr # 2550-04

  • Zoro # G9043353


product price:  $1,339.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2550-04
Zoro #
G9043353
UPC #
760724398783
Country of Origin
United States

Dimensions

Height
6.31
Length
8
Handle Length (in)
3.15
Maximum Deck Thickness
2.25
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
11.1
Faucet Type
Widespread
Finish
Satin Brass (PVD)
Flow Rate (GPM)
1.2
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Valve Body Material
Brass
Faucet Valve Type
WS Valve
Drain included
Yes
Handle Included
Yes
Drain type
Pop-up drain with tailpiece

Description

With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.