Widespread Lavatory Faucet in Satin Brass (Pvd)

  • Mfr # 3100-04

  • Zoro # G9032144


product price:  $1,148.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3100-04
Zoro #
G9032144
UPC #
709180008577
Country of Origin
United States

Dimensions

Length
8
Height
9.44
Maximum Deck Thickness
2
Handle Length (in)
3
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
6.6
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Finish
Satin Brass (PVD)
Faucet Valve Type
WS Valve
Handle Included
Yes
Drain included
Yes
Valve Body Material
Brass
Drain type
Pop-up drain with tailpiece
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Deck Mounted

Description

Widespread Lavatory Faucet in Satin Brass (Pvd)

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.