Widespread Lavatory Faucet in Satin Brass (Pvd)

  • Mfr # 910-04

  • Zoro # G9093455


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910-04
Zoro #
G9093455
UPC #
760724473206
Country of Origin
United States

Dimensions

Height
3.01
Length
8
Maximum Deck Thickness
1.39
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.85

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
6.75
Faucet Type
Widespread
Finish
Satin Brass (PVD)
Flow Rate (GPM)
1.2
Faucet Valve Type
WS Valve
Drain type
Pop-up drain with tailpiece
Faucet Connection
NPT
Faucet Material
Brass
Valve Body Material
Brass
Drain included
Yes
Handle Included
Yes
Faucet Mount
Deck Mounted

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.