Widespread Lavatory Faucet in Satin Bronze (Pvd)

  • Mfr # 1220C-10

  • Zoro # G8966694


product price:  $1,405.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1220C-10
Zoro #
G8966694
UPC #
709180015308
Country of Origin
United States

Dimensions

Length
8
Height
5.98
Handle Length (in)
3.39
Faucet Center Size
8
Faucet Connection Size
0.5
Maximum Deck Thickness
1.33

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
7.25
Finish
Satin Bronze (PVD)
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Faucet Connection
NPT
Valve Body Material
Brass
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Valve Type
WS Valve
Drain type
Pop-up drain with tailpiece
Drain included
Yes
Faucet Material
Brass

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.