
Widespread Lavatory Faucet in Satin Bronze (Pvd)
Mfr # 2040-10
Zoro # G8983634
product price: $1,552.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2040-10
Zoro #
G8983634
UPC #
760724184195
Country of Origin
United States
Dimensions
Length
8
Height
9.84
Faucet Connection Size
0.5
Handle Length (in)
3
Faucet Center Size
8
Maximum Deck Thickness
1.5
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
4.72
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Finish
Satin Bronze (PVD)
Faucet Material
Brass
Faucet Mount
Deck Mounted
Handle Included
Yes
Drain type
Pop-up drain with tailpiece
Faucet Connection
NPT
Drain included
Yes
Valve Body Material
Brass
Faucet Valve Type
WS Valve
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.