
Widespread Lavatory Faucet in Satin Bronze (Pvd) (Discontinued)
- Mfr # 2530/10
- Zoro # G9075657
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2530/10
Zoro #
G9075657
UPC #
760724395638
Country of Origin
United States
Dimensions
Height
3.29
Length
8
Faucet Center Size
8
Faucet Connection Size
0.5
Maximum Deck Thickness
1.43
Handle Length (in)
2.76
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
7.75
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Finish
Satin Bronze (PVD)
Faucet Valve Type
WS Valve
Valve Body Material
Brass
Faucet Connection
NPT
Drain included
Yes
Drain type
Pop-up drain with tailpiece
Faucet Material
Brass
Handle Included
Yes
Faucet Mount
Deck Mounted
Description
Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.