Widespread Lavatory Faucet in Satin Bronze, Pvd

  • Mfr # 2960-10

  • Zoro # G9009902


product price: $1,606.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2960-10
Zoro #
G9009902
UPC #
709180030455
Country of Origin
United States

Dimensions

Length
8
Height
7.08
Maximum Deck Thickness
1.51
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.88

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
7.85
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Finish
Satin Bronze (PVD)
Drain type
Pop-up drain with tailpiece
Drain included
Yes
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Valve Body Material
Brass
Faucet Mount
Deck Mounted

Description

The Tyler TM Bath Collection balances a unique style between artistry and inspiration taken from industrial elements. This makes it equally at home in a classic setting or urban environment. The handles are a forged 3-spoke hub design and feature a bold frame paired well with a beautiful bent tube spout.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.